Beli Sensor Anemometer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Smart Sensor Anemometer (Pengukur Kecepatan Angin)Deskripsi:Sensor AS836 with Calibration Certificate Anemometer Smart adalah perangkat yang digunakan untuk mengukur kecepatan angin, dan merupakan instrumen stasiun cuaca umum. “Anemos”, yang berarti angin, dan digunakan untuk menggambarkan instrumen pengukuran kecepatan udara yang digunakan dalam meteorologi atau aerodinamika. Anemometer banyak digunakan di berbagai bidang, seperti pemanasan, ventilasi, AC, perlindungan lingkungan, pemantauan konservasi energi, meteorologi, pertanian, pendinginan, pengeringan, survei kesehatan tenaga kerja, bengkel bersih, serat kimia dan tekstil, berbagai aspek laboratorium angin, berbagai tujuan.
- KRISBOW Hot Wire Anemometer (Pengukur Kecepatan Angin)atribut:
- Air Temperature (°C): 0 to 50 Deg.C / 32 to 122 Deg. F (0.1 Deg. C / 0.1 Deg. F;1 Deg.C / 1. 8 Deg.F)
- Dimensions (mm): 198x78x51
- Oxford Precision Mini AnemometerDeskripsi:Anemometer series can measure temperature, wind speed, and wind count. These meters can be used in energy saving, HVAC, fishing and other industries that use exhaust or ventilation systems.Features:- Data hold, LCD backlight- °C/°F Selectable- Auto power off (cancelable)- 2044 sets data storage- Auto record function with 0 .5~255s interval- Wear-proof fan shaft for improved accuracy and reliability- Wind speed modes: MAX, MIN, Real-time- Wind count modes: MAX, 2/3 MAX, MIN, AVG, real-time- 7 Selectable units: m/s, km/h, ft/min, MPH, KNOTS, CFM, CMMatribut:
- Dimensions (mm): 160x50x28
- Weight (g): 118
- Includes: Low Battery Indication - 3.0 to 3.5V
- Temperature Range (°F): 14 to 122
- TESTO Thermal AnemometerDeskripsi:If, in your capacity as an HVAC engineer, you carry out fast check measurements in ventilation ducts or in rooms, then our testo 405 thermal anemometer is a must-have. The anemometer features a permanently mounted telescope and enables you to measure air flow, volumetric flow and air temperature. The measuring range for flow is between 0 to 10 m/s, volumetric flows are calculated up to 99,990 m3/h.The extendible telescope (up to 300 mm) makes the thermal anemometer particularly suitable for flow measurements in ventilation ducts. The illuminated display can be swivelled into various positions, ensuring that the readings can be read off comfortably. The duct bracket (included in the delivery) offers key practical advantages. You can use this to optimally position the telescope in the ventilation duct and obtain precise measurement results.Since the testo 405 thermal anemometer measures particularly accurately in the range between 0 and 2 m/s, you can also use it to measure the air velocity in rooms. Low air velocities, at draughty windows for example, are quickly located and accurately measured using the anemometer.Integrated sensor protection: when you are not using the testo 405 thermal anemometer, the rotating protective cap protects the flow sensor from mechanical stress. Product Includes: testo 405 thermal anemometer with permanently mounted telescope, including duct bracket, attachment clip and batteries.Measurement of indoor air velocity For workers to feel comfortable in their indoor working environments, "thermal comfort" has to prevail. The EN 13779 describes this as a state that prevails when people are satisfied with the air temperature, humidity, air movement and thermal radiation in a room, and require neither hotter, colder, nor drier or more humid indoor air. The testo 405 is particularly well suited to measuring indoor flow velocity. Low air velocities, such as at draughty windows, can therefore be precisely located and measured extremely accurately. Measurement in ventilation ducts Observance of air flows in the ventilation duct is of utmost importance for the function of the ventilation and air conditioning system. If the air flows are smaller than intended, the removal of room loads (heating, cooling and substance loads) may not be ensured in certain circumstances. Therefore, the most accurate recording of air flows as possible is particularly important.Our thermal anemometer testo 405 allows particularly cost-effective measurement of low air velocities. It enables the accurate and parallel measurement of air flow, volumetric flow and temperature. The extendible telescope allows measurement at a depth of up to 300 mm.The display can be swivelled into various positions, enabling optimum measurement readout.atribut:
- Operating Temperature (°C): 0 to +50
- Storage Temperature (°C): -20 to +70
- Weight (g): 115 (with batteries, without packaging)
- Battery Life: Approx. 20 h
- Battery Type: 3 AAA micro batteries
- Diameter Probe shaft (mm): 16
- Diameter Probe shaft tip (mm): 12
- Dimensions (mm): 490x37x36
- Display Type: LCD (Liquid Crystal Display)
- Length Probe shaft (mm): 300
- Custom Data Logger Anemometeratribut:
- Resolution Capability: 0.01/0.1m/s
- Measuring Range: 0.20-5.00/5.1-25.0m/s
- Purpose of Use: For measuring wind speed for air conditioner, duct, and at work site.
- Temperature Resolution (°C): 0.1
- Benetech Hot Wire Anemometer (Pengukur Kecepatan Angin)Deskripsi:Anemometer umumnya menggunakan sensor berupa baling-baling yang mengubah kecepatan putaran baling-baling menjadi kecepatan angin. Pada Hot Wire Anemometer sensor menggunakan kawat kecil yang dialiri panas hingga suhunya diatas suhu lingkungan.
- TESTO Vane AnemometerDeskripsi:-Has a built-in 40mm vane sensor.-With computation function for sensible temperature (wind chill). -Measures hot wind at vent outlet and hot wind speed of duct.
- Fieldpiece Anemometer Hot WireDeskripsi:STA2 – Anemometer Hot Wire Ditch the hood. In-duct air balancing with fast response timeMinimizes turbulence effectHands free testing 38″ telescoping probe in in-duct traversingDual display shows combo of real-time CFM, air velocity, or tempThe STA2 is a Hot-wire Anemometer built for the HVACR professionals’ air balancing needs. The compact probe tip makes measuring air velocity directly in the duct a breeze. It’s great for traversing a duct and automatically calculating CFM without the hassle and expense of a bulky hood. The 38″ telescoping probe’s laser etched ruling and flattened edges allows techs to locate proper measurement points within a duct, and ensures that the probe is properly aligned. This in duct hot-wire anemometer quickly calculates CFM from air velocity and free area. And with the intuitive interface, the STA2 makes it easy to capture the correct data.atribut:
- Accuracy Humidity (%RH): <90
- Accuracy: ± (5%+1 dgt) reading or ± (1%+1dgt)full scale
- Auto Power-off: after 15 minutes of inactivity if APO is active
- Battery: 9V
- Battery Indicator: Is displayed when the battery voltage drops below the operating level
- Battery Life: 20-35 hours approx. (alkaline)
- Dimensions (mm): 185 (H) x 65 (W) x 35 (D)
- Operating Humidity (%RH): <75
- Operating Temperature (°C): -20 to 50
- Over Range: (OL) or (-OL) is displayed
- Range (fpm): 40-3960 (0.20-20.00 m/s)
- Resolution (FPM): 1 (0.01 m/s)
- Sensor Type: Micro-glass bead thermistor
- Storage Humidity (%RH): 0 to 80 (with battery removed)
- Storage Temperature (°C): -20 to 60
- Temperature Accuracy (°C): Stated accuracy 23 ±5
- Temperature Coefficient (°C): 0.1 x (specified accuracy) 0 to 18, 28 to 50
- Temperature Range (°C): -20 to 60
- Temperature Sensor Type: Thermistor
- Units: fpm, m/s, km/hr, mph
- Custom Digital Anemometeratribut:
- Material: ABS Resin
- Height (mm): 177
- Depth (mm): 45
- Width (mm): 68
- Measurement Range (m/s): 0.20 to 25.0
- Measurement Range Wind Speed (m/s): 0.20 to 25.0
- Measurement Temperature Range (°C): -20 to +50
- Measurement Volume Range (m³/hour): 0 to 45000
- Power Supply: AA size batteries x 6 or sold separately AC adapter
- Purpose of Use: For wind speed measurement at various work sites, research institutes and manufacturing industry.
- Resolution (m/s): 0.01/0.1
- KANOMAX Portable Anemometer AnemomasterDeskripsi:Wind speed measurement for range hoods, ventilation fans, etc., wind speed measurement for energy saving measures such as circulators, fans, etc. Inspection and development of products related to wind, such as wind speed inspection and blower performance testatribut:
- Dimensions (W x D x H) (mm): 60 x 34 x 120
- Power Supply: 4 AA batteries (manganese, alkaline, rechargeable batteries [Ni-Cd, Ni-MH] can be used)
- Cable Length (m): Approx. 1.5
- Measurement Function: Battery level display (4 levels), FAST / SLOW (moving average of 1 or 5 seconds), display unit change by DIP switch (wind speed: m / s -> FPM, degrees Celsius -> degrees F), display pause
- Measurement Range (°C): (Wind temperature) -20 to 70
- Measurement Range Wind Speed (m/s): 0.01-20.0
- Probe Length (mm): phi 6.1 (tip) to phi 10.6 (grip) x 205
- Weight (g): Approx. 100 (excluding batteries)
- monotaro Simple Digital Anemometer (Pengukur Kecepatan Angin)Deskripsi:An anemometer convenient for simple measurement.Wind speed measurement and ambient temperature measurement are also possible.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Resolution Capability: 0.1 (m/s), 0.3 (km/h)
- Operating Temperature and Humidity Range: 0 to 45 ° C 80% RH or less
- Dimensions (Width W x Height H x Depth D) (mm): 67 x 192 x 44
- Power: Square square 9V dry battery x 1 (sold separately)
- Measurement Item: Wind speed
- Measuring Range: Wind speed: 0.8 to 30 m/s, Temperature: 0 to 45 ° C
- Weight (g): 165
- Precision: ± 5%
- KANOMAX Anemometeratribut:
- Resolution (m/s): 0 to 9.99
- Measurement Range Wind Speed (m/s): 0.01 to 20.0
- TESTO AnemometerDeskripsi:-One instrument can measure wind speed and air flow at the same time.-Easy and smooth air flow calculation is possible for the duct cross section area input.-Equipped with a phi16mm vane probe.-Equipped with a highest/lowest value display funcatribut:
- Height (mm): 154
- Length (mm): 32
- Width (mm): 65
- FLUKE Vane Anemometer (Pengukur Kecepatan Angin)Deskripsi:The Fluke 925 is an economical and durable vane anemometer designed to measure wind speed, air flow and wind temperature conveniently. With a separate air flow sensor and display, the Fluke 925 provides the user the flexibility to measure air flow in a variety of locations. Vane anemometers are well suited to measure air flow in residential and commercial buildings as part of regular maintenance checks.atribut:
- Display: Dual-screen 4-digit (9999 points) LCD screen
- MASTECH AnemometerDeskripsi:Mastech MS6252B adalah anemometer digital untuk mengukur suhu lingkungan, kelembaban, suhu titik embun, suhu bola basah, kecepatan angin dan volume udara. Ini adalah alat ukur portabel dan profesional dengan lampu latar LCD layar besar dan pengalihan multi-unit.Aplikasi: Instalasi HVAC- perbaikan- diagnostik dan optimasi Instalasi sistem ventilasi- servis dan analisis Angin lingkungan dan pengujian suhu / analisis Ruang boiler Pengujian aerodinamis mobil dan pemeliharaan fasilitas pabrik.
- Benetech Anemometer Data LoggerDeskripsi:Benetech GT8907 Anemometer Data Logger multifungsi digital ini adalah instrumen profesional untuk pengukuran kecepatan angin, suhu, dan kelembaban. Ini dirancang untuk pengukuran kecepatan angin di berbagai lingkungan, seperti teknik pengukuran kecepatan angin, kontrol kualitas, dan kontrol kesehatan. Ini diterapkan dalam pengukuran kecepatan angin untuk berbagai kesempatan seperti pabrik, sekolah, kantor, rute transportasi, keluarga.atribut:
- Material: ABS
- Wind Speed Units: m/s, ft/min, knots, km/h, mph
- Wind Flow Unit: CFM (FT3/MIN), CMM (M3/MIN)
- Wind Temperature Range (°C): 0-45
- Wind Temperature Accuracy (°C): ±1.0
- Humidity Range (%RH): 10-90
- Humidity Accuracy (%RH): ±5
- Meter Size (mm): 194x73x38
- Power Supply: 4x1.5V AAA battery
- Propeller Size (mm): 74x35x2681-531
- SCARLET TECH Wireless AnemometerDeskripsi:The Scarlet WL-11 Wind Speed Data Logger is designed to provide an affordable and easy-to-use solution to wind site evaluation and monitoring wind generator performance in real time. It records wind speed, gust, and direction, time and date, temperature, and other important wind parameters. The wireless transmission ranges up to 400 meters or 1300 meters (WL-11X). All data are stored within SD card (included) in data-exchange format.atribut:
- Wind Speed Measurement Range (): 0.1...50
- Wind Speed Resolution (m/s): 0.1 (under 9.9); 1 (Above 10)
- Units of Measurement: m/s, km/h, knots, mph, Bf
- Dimensions - Sensor (Hxmm): height 210 mm; diameter cup to cup 120 mm
- Dimensions - Display unit (mm): 94x63x28
- Display updating: every 2 seconds
- Transmission Frequency: 868 MHz / +10dB; 908 MHz, 922 MHz (requested by clients)
- Battery - sensor: 1 x 3.6 V AA Lithium battery
- Battery - display unit: 2 x 1.5 V AA
- Data Logging: average and maximum wind speed, wind direction, temperature
- Data recording: up to 12 months, .txt and ASCII data format
- Logging interval: 10 s, 1 min, 10 min, 60 min
- Mounting: the sensor mounts on a pipe with ø 20 mm diameter
- Temperature Measurement Range (°C): -30....+60, +/- 1
- Wind Speed Accuracy (%): +/- 3
- Lutron Humidity/Anemometer+Type K/J TemperatureDeskripsi:HUMIDITY/ANEMOMETER METER, + type K/JModel : AM-4205A- Anemometer : 0.4 to 25.0 m/s. m/s, ft/min., km/h, mile/h, knots, Temp.- Max., Min., data hold, RS-232 interface.atribut:
- Humidity Meter (%RH): 10 to 95
- Humidity Temperature (°C): -10 to 50
- Type K Temperature (°C): -50 to 1300
- Type J Temperature (°C): -50 to 1100
- Extech Thermo Anemometeratribut:
- Manufacturing Number: SDL310
- Datalogger: Yes
- Air Flow (m/s): 0.4 to 25
- Air Velocity (m/s): 0.4 to 25
- PC interface: Yes
- Temperature (°C): 0 to 50
- Ce Approval: Yes
- Dimension Unit (cm): 18.2x7.3x4.75
- Model : SD Logger
- Netto Weight (kg): 0.5
- Type: Thermo Anemometer
Daftar Harga Sensor Anemometer Terbaru November 2026
| Smart Sensor Anemometer (Pengukur Kecepatan Angin) | Rp869.900 |
| KRISBOW Hot Wire Anemometer (Pengukur Kecepatan Angin) | Rp3.699.900 |
| Extech Anemometer (Pengukur Kecepatan Angin) | Rp3.699.900 |
| Oxford Precision Mini Anemometer | Rp909.900 |
| TESTO Thermal Anemometer | Rp6.199.900 |
| Custom Data Logger Anemometer | Rp10.999.900 |
| Benetech Hot Wire Anemometer (Pengukur Kecepatan Angin) | Rp2.499.900 |
| TESTO Vane Anemometer | Rp4.599.900 |
| Fieldpiece Anemometer Hot Wire | Rp26.999.900 |
| Custom Digital Anemometer | Rp15.999.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/p5P107509905-4.jpg)
/h3P101516615-2.jpg)
/pwP105642932-1.jpg)



/8xP107509321-2.jpg)




/P102239292-1.jpg)


/25P104704077-1.jpg)





%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)